Buy more than* S$200* and get FREE SHIPPING

  • Color Fading Glue

Color Fading Glue PT-TC

4.83 (12)
Item.#
08702617
Mfr.#
PT-TC
Package Qty.
1PC
Ship pack of
1
1.30 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Ecomark Certification Number
5112139
Capacity (g)
About 10
Dimension (mm)
87x20
Material
All components of the container: Recycled polypropylene
Weight (g)
19.6
Customer Reviews
5 star 10
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
12 Customer Reviews
The reviews are automatic translation.
scrapbook
5
From Japan
On 2017-02-14 15:28:40
Easy to use and the size, is a good place growth of glue is smooth. This size I'm the best.
This review is about item#8702617.
Office supplies
5
From Japan
On 2016-08-11 17:47:25
Price is also affordable, I think that it may be easier to use.
This review is about item#8702617.
For work
5
From Japan
On 2016-03-21 10:22:33
I have been using a variety of glue, but was rooted in this glue. We are satisfied.
This review is about item#08702626.
Because glue, stick to
4
From Japan
On 2015-10-08 20:22:44
Size mistake Mashita Small was a guy.
This review is about item#08702626.
various
5
From Japan
On 2015-08-03 11:52:36
Since you are using to buy every time, I do not know the distinction with other products. I want to also be used to continue the item now.
This review is about item#08702626.
Paste and office work of the name
5
From Japan
On 2015-02-24 16:06:56
We come in handy very easy to use. Always bought it.
This review is about item#08702626.
It needs more than enough
5
From Japan
On 2014-06-17 17:49:03
Betatsukazu strange, - painted uneven too paint the color is also attached no, I think a very easy-to-use products.
This review is about item#08702617.
Label-clad
5
From Japan
On 2014-02-09 11:15:30
Since cheap painted where there is understanding, there is no waste. If the dry product name street, the color disappears, you can use with confidence.
This review is about item#08702626.
Affix address labels to mail order goods
5
From Japan
On 2013-12-04 07:46:05
It is easy to understand the place painted, also easy to use because it does not sticky.
This review is about item#08702617.
Envelope, etc.
5
From Japan
On 2013-10-06 20:57:23
Protrudes is also less because the painted part is easy to understand. Paper is also easy to use with just less likely to wrinkle.
This review is about item#08702626.