Buy more than* S$200* and get FREE SHIPPING

  • Color Fading Glue

Color Fading Glue PT-NC

4.85 (13)
Item.#
08702626
Mfr.#
PT-NC
Package Qty.
1PC
Ship pack of
1
2.57 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Ecomark Certification Number
5112139
Capacity (g)
About 22
Dimension (mm)
87x25
Material
All components of the container: Recycled polypropylene
Weight (g)
40
Customer Reviews
5 star 11
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.85
13 Customer Reviews
The reviews are automatic translation.
Office work
5
From Japan
On 2017-08-31 09:29:24
I think that it is good for ordinary. I hope I can use it until the end if possible. I hope it will not stick to the cap
This review is about item#8702617.
scrapbook
5
From Japan
On 2017-02-14 15:28:40
The size is easy to use, the place where smooth growth is smooth is good. This size is the best for me.
This review is about item#8702617.
Office supplies
5
From Japan
On 2016-08-11 17:47:25
I think that the price is reasonable and easy to use.
This review is about item#8702617.
for work
5
From Japan
On 2016-03-21 10:22:33
I have used a variety of paste, but it has settled with this paste. I am satisfied.
This review is about item#08702626.
It's glue, so you can afford it
4
From Japan
On 2015-10-08 20:22:44
I made a mistake in size and it was a small fellow.
This review is about item#08702626.
various
5
From Japan
On 2015-08-03 11:52:36
Because I purchase it every time and use it, I do not know the distinction from other products. I would like to continue using this item from now on.
This review is about item#08702626.
Name pasting and office work
5
From Japan
On 2015-02-24 16:06:56
It is very easy to use and is useful. I always ordered Kore.
This review is about item#08702626.
Necessary more
5
From Japan
On 2014-06-17 17:49:03
Because it is sticky to strange, because it has color, it has no over painting and uneven paint, I think that it is a very easy-to-use product.
This review is about item#08702617.
Labeling
5
From Japan
On 2014-02-09 11:15:30
There is no waste, as the painted place is understandable and cheap. If it dries according to the product name, the color disappears, so you can use it with confidence.
This review is about item#08702626.
Stick address label on mail order item
5
From Japan
On 2013-12-04 07:46:05
It is easy to understand the painted place, it is easy to use because it does not sticky.
This review is about item#08702617.