Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Step Blocks
  • Step Blocks
  • Step Blocks

Step Blocks STB-1

Item.#
08702644
Mfr.#
STB-1
Package Qty.
1Set(2PC)
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
blackening, Black oxide finish
Weight (kg)
0.10, 0.1
Dimensions C (mm)
25.3, 25.3
Dimensions E (mm)
46, 46
Dimensions A (mm)
28.8, 28.8
Material
S45C sintered alloy, S45C sintered alloy
Heat Processing
Quenching HRB92-95, Quenching HRB92 - 95
Dimensions B (mm)
17.4, 17.4
Dimensions D (mm)
19, 19