Buy more than* S$200* and get FREE SHIPPING

  • Step Blocks
  • Step Blocks
  • Step Blocks

Step Blocks STB-2

Item.#
08702653
Mfr.#
STB-2
Package Qty.
1Set(2PC)
Ship pack of
1
21.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
blackening, Black oxide finish
Heat Processing
Quenching HRB92-95, Hardening HRB92 - 95
Dimensions B (mm)
26.9, 26.9
Dimensions D (mm)
28, 28
Weight (kg)
0.24, 0.24
Material
S45C sintered alloy, S45C sintered alloy
Dimensions C (mm)
25.3, 25.3
Dimensions E (mm)
68, 68
Dimensions A (mm)
45.3, 45.3