|
- Item.#
- 08702662
- Mfr.#
- STB-3
- Package Qty.
- 1Set(2PC)
- Ship pack of
- 1
- Restriction
-
Item Feature
- Surface Processing
- blackening, Black oxide finish
- Dimensions E (mm)
- 150, 150
- Dimensions A (mm)
- 97.5, 97.5
- Heat Processing
- Quenching HRB92-95, Hardened HRB92 ~ 95
- Dimensions B (mm)
- 57.1, 57.1
- Material
- S45C sintered alloy, S45C sintered alloy
- Dimensions D (mm)
- 58, 58
- Weight (kg)
- 0.84, 0.84
- Dimensions C (mm)
- 25.3, 25.3
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought