Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Step Blocks
  • Step Blocks
  • Step Blocks

Step Blocks STB-4

Item.#
08702671
Mfr.#
STB-4
Package Qty.
1Set(2PC)
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
blackening, Black oxide finish
Dimensions A (mm)
59.0, 59.0
Heat Processing
Quenching HRB92-95, Hardening HRB92 - 95
Dimensions B (mm)
34.9, 34.9
Dimensions D (mm)
36, 36
Material
S45C sintered alloy, S45C sintered alloy
Weight (kg)
0.52, 0.52
Dimensions C (mm)
38.1, 38.1
Dimensions E (mm)
90, 90