Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Step Blocks
  • Step Blocks
  • Step Blocks

Step Blocks STB-5

Item.#
08702687
Mfr.#
STB-5
Package Qty.
1Set(2PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
72.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
blackening, Black oxide finish
Heat Processing
Quenching HRB92-95, Hardening HRB92 - 95
Dimensions B (mm)
57.1, 57.1
Dimensions D (mm)
58, 58
Weight (kg)
1.25, 1.25
Material
S45C sintered alloy, S45C sintered alloy
Dimensions C (mm)
38.1, 38.1
Dimensions E (mm)
150, 150
Dimensions A (mm)
97.5, 97.5