Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Step Blocks
  • Step Blocks
  • Step Blocks

Step Blocks STB-6

Item.#
08702696
Mfr.#
STB-6
Package Qty.
1Set(2PC)
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Surface Processing
blackening, Black oxide finish
Dimensions E (mm)
210, 210
Dimensions A (mm)
138.8, 138.8
Heat Processing
Quenching HRB92-95, Hardening HRB92 - 95
Dimensions B (mm)
80.9, 80.9
Material
S45C sintered alloy, S45C sintered alloy
Dimensions D (mm)
82, 82
Weight (kg)
2.54, 2.54
Dimensions C (mm)
38.1, 38.1