Buy more than* S$200* and get FREE SHIPPING

  • Step Blocks
  • Step Blocks
  • Step Blocks

Step Blocks STB-7

Item.#
08702705
Mfr.#
STB-7
Package Qty.
1Set(2PC)
Ship pack of
1
57.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Surface Processing
blackening, Black oxide finish
Dimensions B (mm)
34.9, 34.9
Dimensions D (mm)
36, 36
Weight (kg)
0.70, 0.70
Dimensions C (mm)
50.8, 50.8
Material
S45C sintered alloy, S45C sintered alloy
Dimensions E (mm)
90, 90
Dimensions A (mm)
59.0, 59.0
Heat Processing
Quenching HRB92-95, Hardening HRB92 - 95