Buy more than* S$200* and get FREE SHIPPING

  • Step Blocks
  • Step Blocks
  • Step Blocks

Step Blocks STB-8

Item.#
08702714
Mfr.#
STB-8
Package Qty.
1Set(2PC)
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Surface Processing
blackening, Black oxide finish
Dimensions D (mm)
58, 58
Weight (kg)
1.66, 1.66
Dimensions C (mm)
50.8, 50.8
Dimensions E (mm)
150, 150
Material
S45C sintered alloy, S45C sintered alloy
Dimensions A (mm)
97.5, 97.5
Heat Processing
Quenching HRB92-95, Hardening HRB92 - 95
Dimensions B (mm)
57.1, 57.1