Buy more than* S$200* and get FREE SHIPPING

  • Step Blocks
  • Step Blocks
  • Step Blocks

Step Blocks STB-9

Item.#
08702723
Mfr.#
STB-9
Package Qty.
1Set(2PC)
Ship pack of
1
159.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Surface Processing
blackening, Black oxide finish
Heat Processing
Quenching HRB92-95, Hardening HRB92 - 95
Dimensions B (mm)
80.9, 80.9
Dimensions D (mm)
82, 82
Weight (kg)
3.43, 3.43
Material
S45C sintered alloy, S45C sintered alloy
Dimensions C (mm)
50.8, 50.8
Dimensions E (mm)
210, 210
Dimensions A (mm)
138.8, 138.8