Buy more than* S$200* and get FREE SHIPPING

  • Step Clamp
  • Step Clamp
  • Step Clamp

Step Clamp STC0201

5.00 (1)
Item.#
08702732
Mfr.#
STC0201
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
22, 22
Dimension F (mm)
11, 11
Weight (kg)
0.055, 0.055
Material
S45C, S45C
Dimension G(mm)
11, 11
Dimensions B (mm)
25, 25
Dimensions D (mm)
19, 19
Dimensions A (mm)
60, 60
Compatible Bolt (Metric thread)
M10, M10
Heat Processing
Quenching, Quenching
Dimensions C (mm)
12, 12
Surface Processing
blackening, Black oxide finish
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Correction of distortion of structure
5
From Japan
On 2014-08-13 22:56:19
It is not used for metal working such as milling, but it is used when fixing with distortion correction of the structure, it is very convenient as it can be fixed firmly.
This review is about item#08702741.