Buy more than* S$200* and get FREE SHIPPING

  • Step Clamp
  • Step Clamp
  • Step Clamp

Step Clamp STC0401

5.00 (1)
Item.#
08702793
Mfr.#
STC0401
Package Qty.
1PC
Ship pack of
1
26.05 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
27, 27
Dimension F (mm)
14, 14
Weight (kg)
75, 75
Material
S45C, S45C
Dimension G(mm)
18, 18
Dimensions B (mm)
32, 32
Dimensions D (mm)
10, 10
Dimensions A (mm)
60, 60
Compatible Bolt (Metric thread)
M16, M16
Heat Processing
Quenching, Quenching
Dimensions C (mm)
16, 16
Surface Processing
blackening, Black oxide finish
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Distortion correction of the structure
5
From Japan
On 2014-08-13 22:56:19
Rather than the use of a metal processing, such as milling, we use when fixing in the distortion correction of the structure, it is very convenient because the firm can be fixed.
This review is about item#08702741.