Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Step Clamp
  • Step Clamp
  • Step Clamp

Step Clamp STC0402

5.00 (1)
Item.#
08702802
Mfr.#
STC0402
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Bolt (Metric thread)
M16, M16
Heat Processing
Quenching, Quenching
Dimensions C (mm)
19, 19
Surface Processing
blackening, Black oxide finish
Dimensions D (mm)
31, 31
Dimensions A (mm)
100, 100
Material
S45C, S45C
Dimension G(mm)
18, 18
Dimensions B (mm)
38, 38
Dimensions E (mm)
31, 31
Dimension F (mm)
17, 17
Weight (kg)
195, 195
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Correction of distortion of structure
5
From Japan
On 2014-08-13 22:56:19
It is not used for metal working such as milling, but it is used when fixing with distortion correction of the structure, it is very convenient as it can be fixed firmly.
This review is about item#08702741.