Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Step Clamp
  • Step Clamp
  • Step Clamp

Step Clamp STC0403

5.00 (1)
Item.#
08702811
Mfr.#
STC0403
Package Qty.
1PC
Ship pack of
1
44.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
38, 38
Dimensions E (mm)
33, 33
Dimension F (mm)
19, 19
Weight (kg)
345, 345
Material
S45C, S45C
Dimension G(mm)
18, 18
Surface Processing
blackening, Blackoxidefinish
Dimensions D (mm)
48, 48
Dimensions A (mm)
150, 150
Compatible Bolt (Metric thread)
M16, M16
Heat Processing
Quenching, Quenching
Dimensions C (mm)
22, 22
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Correction of distortion of structure
5
From Japan
On 2014-08-13 22:56:19
It is not used for metal working such as milling, but it is used when fixing with distortion correction of the structure, it is very convenient as it can be fixed firmly.
This review is about item#08702741.