Buy more than* S$200* and get FREE SHIPPING

  • Diamond file
  • Diamond file
  • Diamond file

Diamond file TE-H17P SM45 (Bull Point)

5.00 (1)
Item.#
08703021
Mfr.#
TE-H17P SM45 (Bull Point)
Package Qty.
1PC
Ship pack of
1
34.48 SGD
ADD TO CART
Shipped after 2017-11-29
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
200, 200
Grain Size
120, 120
Shape
corner, Corner
File Length (mm)
80, 80
Type
S05S, S05S
Application
Burring , Burr removal , dimension and shape modification of hard materials such as carbide metal, hardened steel, ceramic , glass etc
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Polishing
5
From Japan
On 2015-06-05 15:15:36
I used the product of the maker that everyone who is always buying it used, but recently I bought it although the price was doubled, despite having the same unit price recently. Because it was a little big, it was not possible to use it for the product that was originally planned, but since we have used it for other goods, it is completely different so if we recommend it to another department, I will not return it anymore I ordered this book. I wish I'd be a bit cheaper.
This review is about item#08703037.