Buy more than* S$200* and get FREE SHIPPING

  • Diamond file
  • Diamond file
  • Diamond file

Diamond file 5 groups (traiangle) for preciseness

5.00 (1)
Item.#
08703037
Mfr.#
5 groups (traiangle) for preciseness
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
200, 200
Grain Size
120, 120
Shape
triangle, Triangle
File Length (mm)
80, 80
Type
S05T, S05T
Application
Removes burrs and corrects dimensions/shapes of hard materials such as carbridge, hardened steel, and ceramic glass
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Polishing
5
From Japan
On 2015-06-05 15:15:36
I used the product of the maker that everyone who is always buying it used, but recently I bought it although the price was doubled, despite having the same unit price recently. Because it was a little big, it was not possible to use it for the product that was originally planned, but since we have used it for other goods, it is completely different so if we recommend it to another department, I will not return it anymore I ordered this book. I wish I'd be a bit cheaper.
This review is about item#08703037.