Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Dry Sanding Paper

Dry Sanding Paper #240

5.00 (1)
Item.#
08703143
Mfr.#
#240
Package Qty.
1Box(100Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Sheet Size (mm)
228x280
Abrasive Material
C
Base Material
Paper
Grain Size
240
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wood work
5
From Japan
On 2013-03-12 18:43:45
I can use it without problems. I will purchase again as soon as it is gone.
This review is about item#08703143.