Buy more than* S$200* and get FREE SHIPPING

  • Toda Sanding disk
  • Toda Sanding disk
  • Toda Sanding disk

Toda Sanding disk Grit # 14

3.80 (5)
Item.#
08703186
Mfr.#
Grit # 14
Package Qty.
1Box(10Sheet)
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/min)
71
Hole Diameter (phi mm)
15.9
Diameter (phi mm)
100
Type
4 form
Maximum Rotation Speed (min-1[r. p.m])
13700
Abrasive Material
Silicon carbide (C)
Grain Size
14
Purpose
Repairing concrete surfaces Paint removal, rust removal and deburring after painting and surface finishing
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Painted polishing
3
From Japan
On 2016-06-02 18:05:03
The coating film sticks and it becomes difficult to cut off
This review is about item#08703265.
Peeling off paint, polishing
5
From Japan
On 2013-05-09 19:00:49
The grain size is rough, you can easily thin it without putting strength. I am saved.
This review is about item#08703177.
Painting undercoating
5
From Japan
On 2013-04-17 18:21:58
I bought it because I used it so far. Because there is a thing that the whetstone is peeled off by other company's products, this product is used with confidence
This review is about item#08703195.
Tear-off of waterproof base
1
From Japan
On 2013-04-09 15:24:50
It is easier to grind stones than other manufacturers. It is dangerous to bounce back onto the face because it can be taken with a polo-polo mass without the role of a grindstone. The grinding stones of other manufacturers wear away and wear out, but this is gone and disappears.
This review is about item#08703195.
Repair of ship's peeling FRP
5
From Japan
On 2009-12-14 14:22:35
Very satisfied
This review is about item#08703195.