Buy more than* S$200* and get FREE SHIPPING

  • Toda Sanding disk

Toda Sanding disk V-LT-SFT OH2 M6x1x150

3.80 (5)
Item.#
08703231
Mfr.#
V-LT-SFT OH2 M6x1x150
Package Qty.
1Box(10Sheet)
Ship pack of
1
19.60 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/min)
71
Hole Diameter (phi mm)
15.9
Diameter (phi mm)
100
Purpose
Repairing concrete surfaces Paint removal, rust removal and deburring after painting and surface finishing
Maximum Rotation Speed (min-1[r. p.m])
13700
Abrasive Material
Silicon carbide (C)
Grain Size
36
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Paint polishing
3
From Japan
On 2016-06-02 18:05:03
Hardly scraping caked coating film
This review is about item#08703265.
Peeling of paint, polishing
5
From Japan
On 2013-05-09 19:00:49
Rough granularity, you can thin profit margins also easily without having to put the force. We survived.
This review is about item#08703177.
Out the base of the paint
5
From Japan
On 2013-04-17 18:21:58
Since I was using even up to now also has been purchased. This product is used with confidence because the grinding wheel comes off what there is in the third-party products
This review is about item#08703195.
Eye storm of waterproof base
1
From Japan
On 2013-04-09 15:24:50
Grinding wheel is easy to take compared to other manufacturers. Flake without the role of the grinding wheel Dangerous bounce back in the face for take in chunks. The grinding wheel of other manufacturers will no longer be worn out, but this is no longer 0.00.
This review is about item#08703195.
Paint stripping FRP repair of ship
5
From Japan
On 2009-12-14 14:22:35
Very happy
This review is about item#08703195.