Buy more than* S$200* and get FREE SHIPPING

  • Offset whetstone boss fork
  • Offset whetstone boss fork
  • Offset whetstone boss fork

Offset whetstone boss fork C91032

Item.#
08703335
Mfr.#
C91032
Package Qty.
1Box(25Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/min)
72
Hardness
P
Thickness (mm)
6
Hole Diameter (phi mm)
15
TRUSCO Part Number
320-9750
Bond
BAF
Abrasive Material
A/WA
Outer Diameter (phi mm)
100
Grain Size
24
Application
Deburring of general steel welding, bead removal work