Buy more than* S$200* and get FREE SHIPPING

  • Offset whetstone boss fork
  • Offset whetstone boss fork
  • Offset whetstone boss fork

Offset whetstone boss fork C91042

Item.#
08703344
Mfr.#
C91042
Package Qty.
1Box(25Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/min)
72
Hardness
P
Thickness (mm)
6
Grain Size
36
Application
General steel welding, deburring, removing bead work
Bond
BAF
Abrasive Material
A/WA
Hole Diameter (phi mm)
15
Outer Diameter (phi mm)
100