Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Offset whetstone boss fork
  • Offset whetstone boss fork
  • Offset whetstone boss fork

Offset whetstone boss fork C91052

Item.#
08703353
Mfr.#
C91052
Package Qty.
1Box(25Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/min)
72
Hardness
P
Thickness (mm)
6
Hole Diameter (phi mm)
22
Application
Deburring of general steel welding, bead removal work
Bond
BAF
Abrasive Material
A/WA
Outer Diameter (phi mm)
125
Grain Size
24