Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Offset whetstone boss fork
  • Offset whetstone boss fork
  • Offset whetstone boss fork

Offset whetstone boss fork C91062

Item.#
08703362
Mfr.#
C91062
Package Qty.
1Box(25Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/min)
72
Hardness
P
Thickness (mm)
6
Hole Diameter (phi mm)
22
Application
Deburring of general steel welding, bead removal work
Bond
BAF
Abrasive Material
A/WA
Outer Diameter (phi mm)
125
Grain Size
36