Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Waterproof cloth sheet paper
  • Waterproof cloth sheet paper
  • Waterproof cloth sheet paper

Waterproof cloth sheet paper A50METABRIT

4.67 (6)
Item.#
08703484
Mfr.#
A50METABRIT
Package Qty.
1Box(50Sheet)
Ship pack of
1
87.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Purpose
Polish of carpenter's goods, metal goods, etc., Polish of carpenter's goods, metal goods, etc.
Base Material
Cloth, Cloth
2014 TRUSCO Published Page
2-1960
TRUSCO Part Number
308-2245, 308-2245
Sheet Size (mm)
228x280, 228x280
Abrasive Material
A, A
Grain Size
50, 50
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Underlying work for bottom paint
4
From Japan
On 2018-04-06 14:53:19
I think that it is a good item but the purchase price is expensive! Adjust the quantity to keep the price down ,,,
This review is about item#8703475.
Shine polish of ceramic pottery kiln
5
From Japan
On 2017-07-03 14:51:56
It is durable at high humidity, it is very different from paper even if it gets wet to some extent. There is a feeling that even possession is superior to paper.
This review is about item#8703502.
Used for polishing aluminum
4
From Japan
On 2016-04-21 19:23:45
A similar cloth file was used several times, but the durability of the file and the abrasive power are unexpectedly higher for this product. However, the neck is a little expensive.
This review is about item#08703502.
Finish of outer wall material
5
From Japan
On 2013-10-24 10:55:44
We are using it for finishing work of outer wall material. I tried to compare this with cheaper ones but this paper can be used without breaking along the way and it is also popular in the field
This review is about item#08703502.
Copper piping work
5
From Japan
On 2012-03-13 19:17:38
Even when water remains in the piping with existing piping, you can polish it. When peeling paint painted on piping, it can be washed with water even if clogging occurs. As for water-resistant cloth fly, except this product, it was not found.
This review is about item#08703527.
Copper piping work
5
From Japan
On 2012-03-13 08:22:25
Used for copper piping. You can polish pipes even when water remains in the piping. It can be used for peeling paint painted on pipes and can be washed with water even if clogged.
This review is about item#08703527.