Buy more than* S$200* and get FREE SHIPPING

  • Waterproof cloth sheet paper
  • Waterproof cloth sheet paper
  • Waterproof cloth sheet paper

Waterproof cloth sheet paper A80METABRIT

4.67 (6)
Item.#
08703502
Mfr.#
A80METABRIT
Package Qty.
1Box(50Sheet)
Ship pack of
1
83.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Polish of carpenter's goods, metal goods, etc., Polish of carpenter's goods, metal goods, etc.
Base Material
Cloth, Cloth
TRUSCO Part Number
308-2318, 308-2318
Sheet Size (mm)
228x280, 228x280
Abrasive Material
A, A
Grain Size
80, 80
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Underlying work for bottom paint
4
From Japan
On 2018-04-06 14:53:19
I think that it is a good item but the purchase price is expensive! Adjust the quantity to keep the price down ,,,
This review is about item#8703475.
Shine polish of ceramic pottery kiln
5
From Japan
On 2017-07-03 14:51:56
It is durable at high humidity, it is very different from paper even if it gets wet to some extent. There is a feeling that even possession is superior to paper.
This review is about item#8703502.
Used for polishing aluminum
4
From Japan
On 2016-04-21 19:23:45
A similar cloth file was used several times, but the durability of the file and the abrasive power are unexpectedly higher for this product. However, the neck is a little expensive.
This review is about item#08703502.
Finish of outer wall material
5
From Japan
On 2013-10-24 10:55:44
We are using it for finishing work of outer wall material. I tried to compare this with cheaper ones but this paper can be used without breaking along the way and it is also popular in the field
This review is about item#08703502.
Copper piping work
5
From Japan
On 2012-03-13 19:17:38
Even when water remains in the piping with existing piping, you can polish it. When peeling paint painted on piping, it can be washed with water even if clogging occurs. As for water-resistant cloth fly, except this product, it was not found.
This review is about item#08703527.
Copper piping work
5
From Japan
On 2012-03-13 08:22:25
Used for copper piping. You can polish pipes even when water remains in the piping. It can be used for peeling paint painted on pipes and can be washed with water even if clogged.
This review is about item#08703527.