Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Waterproof cloth sheet paper
  • Waterproof cloth sheet paper
  • Waterproof cloth sheet paper

Waterproof cloth sheet paper A240METABRIT

4.75 (4)
Item.#
08703554
Mfr.#
A240METABRIT
Package Qty.
1Box(50Sheet)
Ship pack of
1
72.71 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Polish of carpenter's goods, metal goods, etc., Polish of carpenter's goods, metal goods, etc.
Base Material
Cloth, Cloth
Grain Size
240, 240
Sheet Size (mm)
228x280, 228x280
Abrasive Material
A, A
TRUSCO Part Number
308-2458, 308-2458
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Used for polishing of aluminum
4
From Japan
On 2016-04-21 19:23:45
The same kind of emery cloth was used several kinds, robustness and polishing force of the file is by far the better of this product. However, are you high the neck a little.
This review is about item#08703502.
Finish of the outer wall material
5
From Japan
On 2013-10-24 10:55:44
I use to finish the work of the outer wall material. I tried compared with this inexpensive things than This paper, without tearing on the way It is also popular in the field can be used
This review is about item#08703502.
Copper plumbing
5
From Japan
On 2012-03-13 19:17:38
Even in a state where the water remained in the pipe in the existing pipe, you can polish work. When peeling off the painted paint on the pipe, you can wash also clogged. Emery cloth of the water did not see other than this product.
This review is about item#08703527.
Copper plumbing
5
From Japan
On 2012-03-13 08:22:25
Use in copper piping. You can polish the work of the pipe even in a state where the water remained in the pipe. Use the peeling paint was painted on the pipe, it can be washed also clogged.
This review is about item#08703527.