Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fabric Sheet

Fabric Sheet A10GFS

Item.#
08703597
Mfr.#
A10GFS
Package Qty.
1Box(20Sheet)
Ship pack of
1
63.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
150x230, 150x230
Color
Purple, Purple
TRUSCO Part Number
308-2598, 308-2598
Purpose
Printed circuit board, various metal, nonferrous metal, surface roughness control. Hair line processing etc. Finish polishing, Printed circuit board, various metal, nonferrous metal, surface roughness control. Hair line processing etc. Finish polishing
Abrasive Material
A, A
Grain Size
240, 240
2014 TRUSCO Published Page
2-1964