Buy more than* S$200* and get FREE SHIPPING

  • Fabric Sheet

Fabric Sheet WA19GFS

Item.#
08703624
Mfr.#
WA19GFS
Package Qty.
1Box(20Sheet)
Ship pack of
1
64.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
150x230, 150x230
Abrasive Material
WA, WA
Grain Size
1000, 1000
Purpose
Printed circuit board, various metal, nonferrous metal, surface roughness control. Hair line processing etc. Finish polishing, Printed circuit board, various metal, nonferrous metal, surface roughness control. Hair line processing etc. Finish polishing
2014 TRUSCO Published Page
2-1964
Color
orange, Orange
TRUSCO Part Number
308-1796, 308-1796