Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Resin crossbelt

Resin crossbelt A400X871SCA

4.35 (17)
Item.#
08703782
Mfr.#
A400X871SCA
Package Qty.
1Box(10PC)
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Abrasive Material
A
Grain Size
400
Application
For use with general metal For grinding and polishing of stainless steel, aluminum diecast, and other metals
Dimension (mm)
100x915
TRUSCO Part Number
325-7916
Customer Reviews
5 star 9
4 star 5
3 star 3
2 star 0
1 star 0
Review Rating: 4.35
17 Customer Reviews
The reviews are automatic translation.
Polishing of pipes
3
From Japan
On 2017-05-25 14:32:45
----------I think it's good--------
This review is about item#8703737.
Cutlery with sharpener
4
From Japan
On 2016-12-17 18:21:36
It made it finely grinding so I polished cleanly, is not it?
This review is about item#8703737.
Polishing of wood products
4
From Japan
On 2016-09-29 17:09:31
Although the level difference of the joint part was somewhat disturbing, it was possible to perform almost stable work.
This review is about item#8703773.
Polishing
5
From Japan
On 2016-02-09 19:47:13
I could not find even 400 genuine products. It's a big help.
This review is about item#08703782.
Shaped woodwork
4
From Japan
On 2015-12-20 15:59:48
Inexpensive goods of endless belts are almost all fitted with steps, they are rattling and nothing can not be scraped off. With a butt joint, things without steps are around 1,000 yen In this product, there is no difference in level at this price. I have never used a high belt, so I can not compare with them, but it is a satisfactory product that is more than a price. Speaking of greed, the belt is hard and stiff and the noise is slightly big. I hope the durability is good. This product was written, but there are few items written about the fitting in the item description of the endless belt. I think that it is an important part, so if you can describe it is appreciated.
This review is about item#08703737.
Woodworking
5
From Japan
On 2015-10-08 16:14:07
It is also good enough to hold well with cutting raw rubber combined with shape making at # 80 and it is enough for the price with less step difference.
This review is about item#08703764.
Wood polishing operation
5
From Japan
On 2015-04-20 11:10:30
The price is low, durability is good.
This review is about item#08703721.
Finishing work after cutting of resin products
4
From Japan
On 2014-08-20 09:15:54
I tried using various products, but I am purchasing it because it is relatively hard to clog and has long lasted. It is also a good point that the price is relatively inexpensive as it can be trusted with brand goods. That said, although we are continuing to purchase, we are aiming for coupon dates such as abrasive discounts for cost reduction.
This review is about item#08703755.
Grinding work of woodworking
5
From Japan
On 2014-07-16 15:58:19
There is no problem because it is a product flowing normally. Is it only me that I feel that it seems a bit different from the items purchased at Noritake's agent
This review is about item#08703737.
Cutting surface polishing
5
From Japan
On 2014-03-23 07:58:36
We bought it from a long belt abrasive specialty shop other than the current product, so we purchased it with confidence because the product of this company Noritake (NCA) has been proven. If there is a flange to wear the belt information please
This review is about item#08703737.