Buy more than* S$200* and get FREE SHIPPING

  • Buffing Compound Bar, White

Buffing Compound Bar, White White rod 1300

5.00 (4)
Item.#
08703877
Mfr.#
White rod 1300
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For the polish in metal in general, For the polish in metal in general
Process
medium polishing, Inside polish
Weight (g)
340-390, 340 - 390
Type
Solid abrasive material
Compatible Buff
sisal buff, hard cotton buff, Sisal buff, hard cotton buff
Dimensions (Length L x Width W x Height H) (mm)
around 150x50x25, About 150x50x25
Color
white, White
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Stainless steel cutting
5
From Japan
On 2016-03-29 11:18:50
Sharpness · Actual cutting width · Cutting speed · Consumption ... It is no longer a trip! Although it is a bit expensive, consumption is considerably higher than eggs, so Cospar is also good as a result! Takumi of Hida It is completely different both in thickness and thickness. Is the coating of the surface adhesive material different? Whether the material and the structure itself are different ... I do not understand but it is not. It is recommended for those who understand the difference w
This review is about item#58116134.
Heavy equipment cover
5
From Japan
On 2016-03-10 16:38:31
It is strong and can be used with confidence.
This review is about item#45524647.
Laminate processing
5
From Japan
On 2015-11-23 21:52:13
You can machine Laminéro firmly.
This review is about item#38278055.
Shipping
5
From Japan
On 2014-04-02 20:20:34
It is solid. Because prices are cheap, they can be changed to beans.
This review is about item#34568021.