Buy more than* S$200* and get FREE SHIPPING

  • Tripoli

Tripoli Tri Poly K-1

5.00 (2)
Item.#
08703886
Mfr.#
Tri Poly K-1
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Buff
sisal buff, hard cotton buff, emery buff, Sisal buff, Hard cotton buff , Emery buff and others
Dimensions (Length L x Width W x Height H) (mm)
around 175x70x50, About 175x70x50
Color
rouge, Crimson
Process
rough polishing, Coarse sharpening
Weight (g)
870-920, 870 - 920
Type
Solid abrasive material
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Polish up aluminum parts
5
From Japan
On 2014-03-21 23:49:54
It is GOOD feeling smoother than Tripoli that I have used until now.
This review is about item#08703886.
Sharpening of blade grinding Sharpening after paper
5
From Japan
On 2013-11-14 07:56:35
I think that it is perfect for crushing after the paper well with the wing cloth
This review is about item#08703886.