Buy more than* S$200* and get FREE SHIPPING

  • Alox

Alox ALOXE

4.50 (2)
Item.#
08703913
Mfr.#
ALOXE
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Purpose
Mirror finishing of non-ferrous metals such as general metal, aluminum and titanium, Mirror finishing of non-ferrous metals such as general metal, aluminum and titanium
Process
finish polishing, Polished finish
Type
Solid abrasive material
Weight (g)
320-350, 320 - 350
Compatible Buff
cotton buff, felt buff, Cotton buff, Felt buff
Color
white, White
Dimensions (Length L x Width W x Height H) (mm)
around 125x50x33, About 125 x 50 x 33
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Buffing
4
From Japan
On 2015-09-08 19:38:34
Because the size is small, it is better to be a little larger.
This review is about item#08703913.
Stainless steel polishing
5
From Japan
On 2015-02-10 16:51:14
There is less contamination around the blue bars. The finish is not inferior to the blue bars.
This review is about item#08703913.