Buy more than* S$200* and get FREE SHIPPING

  • Dungy

Dungy DUNGY KD WHITE

4.33 (3)
Item.#
08703922
Mfr.#
DUNGY KD WHITE
Package Qty.
1PC
Ship pack of
1
13.76 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For finishing of resin, painted surfaces, plastic, For finishing of resin, painted surfaces, plastic
Compatible Buff
cotton buff, Cotton buff
Dimensions (Length L x Width W x Height H) (mm)
around 155x55x35, About 155x55x35
Color
beige, Beige
Catch-Phrase
Effective in the use of soft cotton buffing!
Process
finish polishing, Polished finish
Weight (g)
470-510, 470 - 510
Type
Solid abrasive material
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Buffing
3
From Japan
On 2017-05-24 14:30:02
Especially neither possible nor impossible none. I want the price to be made cheaper.
This review is about item#8703922.
Ideal for rough polishing before mirror finish
5
From Japan
On 2017-02-18 12:18:50
I think that it is easy to use and very good. . . . . . . . .
This review is about item#8703922.
Polishing of plastic
5
From Japan
On 2016-06-20 19:26:03
The price is cheap but it gets beautiful.
This review is about item#08703922.