Buy more than* S$200* and get FREE SHIPPING

  • Corner of diamond grinding wheel Kentaro (Kentaro)
  • Corner of diamond grinding wheel Kentaro (Kentaro)
  • Corner of diamond grinding wheel Kentaro (Kentaro)

Corner of diamond grinding wheel Kentaro (Kentaro) ZF-70M

5.00 (2)
Item.#
08703965
Mfr.#
ZF-70M
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Carbide products and hardened ink stone, hair appliances, etc. Cooking utensils: industrial knives, household knives, scissors, etc. Carpentry tools: chisels, canna, carbide chisel, drill bits, etc., Carbide products and hardened ink stone, hair appliances, etc. Cooking utensils: industrial knives, household knives, scissors, etc. Carpentry tools: chisels, canna, carbide chisel, drill bits, etc.
Remarks
#1000, #1000
Dimension (mm)
70x200x22 (diamond layer 1mm), 70 X 200 x 22 (DIA layer 1 mm )
TRUSCO Part Number
213-2346, 213-2346
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Beauty salon Because it is self-employed, it is used for grinding scissors
5
From Japan
On 2017-10-18 21:27:51
Because the material of the scissors is hard, if it is not diamond, it takes time to polish It takes a lot of work, so it's a tremendous amount of money If possible, it is a place I wish for up to 10,000.
This review is about item#8703974.
Of course, knife sharpening
5
From Japan
On 2015-05-22 00:44:26
The price is high but the quality is also good We have a moderately heavy and stable feeling Diamond layer is 1 m / m, we judged that important specifications are clearly stated and purchased it
This review is about item#08703974.