Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • GLobal saw for aluminum only
  • GLobal saw for aluminum only
  • GLobal saw for aluminum only

GLobal saw for aluminum only GA-160E

5.00 (1)
Item.#
08704071
Mfr.#
GA-160E
Package Qty.
1Sheet
Ship pack of
1
83.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Standard cutting of aluminum, copper, and other alloys
Cleavable Aluminum Thickness (mm)
Less than 3.0
Stand Thickness (mm)
1.6
Outer Diameter (phi mm)
160
Hole Diameter (phi mm)
20
TRUSCO Part Number
279-1226
Caution
It cannot be used for a disc grinder. Cannot be used in high speed grinding wheel cutting machine
Blade Type Number
BC
Maximum Rotation Speed (m/min)
6000
Blade Thickness (mm)
2
Inner Diameter (phi mm)
20
Number of Blades
50
Compatible Power Tool
Dust proof , Dust collector Marunoko Power cutter
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting operation
5
From Japan
On 2015-04-23 18:34:29
I bought it because it is a cutting machine using Motoyuki's global saw. It was out of stock because it was out of stock, but there was a global saw of regrinding, so I managed to get a new item.
This review is about item#08704087.