Buy more than* S$200* and get FREE SHIPPING

  • GLobal saw for aluminum only
  • GLobal saw for aluminum only
  • GLobal saw for aluminum only

GLobal saw for aluminum only GA-180E

5.00 (1)
Item.#
08704087
Mfr.#
GA-180E
Package Qty.
1Sheet
Ship pack of
1
93.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Standard cutting of aluminum, copper, and other alloys
TRUSCO Part Number
279-1234
Maximum Rotation Speed (m/min)
5500
Blade Thickness (mm)
2
Inner Diameter (phi mm)
20
2014 TRUSCO Published Page
2-1667
Maximum Rotation Speed (min-1[r. p.m])
5500
Caution
It cannot be used for a disc grinder. Cannot be used in high speed grinding wheel cutting machine
Blade Type Number
BC
Cleavable Aluminum Thickness (mm)
3.0 or less
Stand Thickness (mm)
1.6
Outer Diameter (phi mm)
180
Hole Diameter (phi mm)
20
Number of Blades
54
Weight (g)
250
Compatible Power Tool
Protection against dust precipitator power circular saw cutter
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting operation
5
From Japan
On 2015-04-23 18:34:29
I bought it because it is a cutting machine using Motoyuki's global saw. It was out of stock because it was out of stock, but there was a global saw of regrinding, so I managed to get a new item.
This review is about item#08704087.