Buy more than* S$200* and get FREE SHIPPING

  • GLobal saw for aluminum only
  • GLobal saw for aluminum only
  • GLobal saw for aluminum only

GLobal saw for aluminum only GA-216-80

5.00 (1)
Item.#
08704096
Mfr.#
GA-216-80
Package Qty.
1Sheet
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Purpose
Standard cutting of aluminum, copper, and other alloys
Number of Blades
80
Weight (g)
500
Cleavable Aluminum Thickness (mm)
5.0 or less
Stand Thickness (mm)
1.7
Outer Diameter (phi mm)
216
Hole Diameter (phi mm)
25.4
Compatible Power Tool
Circular saw, miter saw, circular saw tabletop slide-only non-ferrous cutting machine
Blade Type Number
BC
Maximum Rotation Speed (min-1[r. p.m])
5000
TRUSCO Part Number
279-1242
Maximum Rotation Speed (m/min)
5000
Blade Thickness (mm)
2.2
Inner Diameter (phi mm)
25.4
2014 TRUSCO Published Page
2-1667
Caution
It cannot be used for a disc grinder. Cannot be used in high speed grinding wheel cutting machine
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting operation
5
From Japan
On 2015-04-23 18:34:29
I bought it because it is a cutting machine using Motoyuki's global saw. It was out of stock because it was out of stock, but there was a global saw of regrinding, so I managed to get a new item.
This review is about item#08704087.