Buy more than* S$200* and get FREE SHIPPING

  • GLobal saw for aluminum only
  • GLobal saw for aluminum only
  • GLobal saw for aluminum only

GLobal saw for aluminum only GA-216-100

5.00 (1)
Item.#
08704105
Mfr.#
GA-216-100
Package Qty.
1Sheet
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Purpose
Standard cutting of aluminum, copper, and other alloys
Stand Thickness (mm)
1.7
Outer Diameter (phi mm)
216
Cutting Capacity (mm) Aluminum
5
2014 TRUSCO Published Page
2-1667
Maximum Rotation Speed (min-1[r. p.m])
5000
TRUSCO Part Number
279-1251
Maximum Rotation Speed (m/min)
5000
Caution
It cannot be used for a disc grinder. Cannot be used in high speed grinding wheel cutting machine
Blade Type Number
BC
Blade Thickness (mm)
2.2
Inner Diameter (phi mm)
25.4
Hole Diameter (phi mm)
25.4
Number of Blades
100
Weight (g)
550
Cleavable Aluminum Thickness (mm)
5.0 or less
Compatible Power Tool
Circular saw, miter saw, circular saw tabletop slide-only non-ferrous cutting machine
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting operation
5
From Japan
On 2015-04-23 18:34:29
I bought it because it is a cutting machine using Motoyuki's global saw. It was out of stock because it was out of stock, but there was a global saw of regrinding, so I managed to get a new item.
This review is about item#08704087.