Buy more than* S$200* and get FREE SHIPPING

  • GLobal saw for aluminum only
  • GLobal saw for aluminum only
  • GLobal saw for aluminum only

GLobal saw for aluminum only GA-305-100

5.00 (1)
Item.#
08704114
Mfr.#
GA-305-100
Package Qty.
1Sheet
Ship pack of
1
229.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Standard cutting of aluminum, copper, and other alloys
Number of Blades
100
Maximum Rotation Speed (m/min)
4000
Blade Thickness (mm)
2.8
Inner Diameter (phi mm)
25.4
Compatible Power Tool
Circular saw, Desk-top circular saw , Desk-top slide circular saw Cutting machine only for non-ferrous
Blade Type Number
BC
TRUSCO Part Number
279-1269
Stand Thickness (mm)
2.2
Outer Diameter (phi mm)
305
Hole Diameter (phi mm)
25.4
Caution
It cannot be used for a disc grinder. Cannot be used in high speed grinding wheel cutting machine
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting operation
5
From Japan
On 2015-04-23 18:34:29
I bought it because it is a cutting machine using Motoyuki's global saw. It was out of stock because it was out of stock, but there was a global saw of regrinding, so I managed to get a new item.
This review is about item#08704087.