Buy more than* S$200* and get FREE SHIPPING

  • GLobal saw for aluminum only
  • GLobal saw for aluminum only
  • GLobal saw for aluminum only

GLobal saw for aluminum only GA-405-120

5.00 (1)
Item.#
08704123
Mfr.#
GA-405-120
Package Qty.
1Sheet
Ship pack of
1
369.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Standard cutting of aluminum, copper, and other alloys
Outer Diameter (phi mm)
405
Hole Diameter (phi mm)
25.4
Number of Blades
120
Weight (g)
2900
Cleavable Aluminum Thickness (mm)
5.0 or less
Blade Thickness (mm)
3
Compatible Power Tool
Circular saw, circular saw bench, tabletop slide circular saw only non-ferrous cutting machine
Blade Type Number
BC
Inner Diameter (phi mm)
25.4
2014 TRUSCO Published Page
2-1667
Maximum Rotation Speed (min-1[r. p.m])
3500
TRUSCO Part Number
279-1277
Stand Thickness (mm)
2.4
Caution
It cannot be used for a disc grinder. Cannot be used in high speed grinding wheel cutting machine
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting operation
5
From Japan
On 2015-04-23 18:34:29
I bought it because it is a cutting machine using Motoyuki's global saw. It was out of stock because it was out of stock, but there was a global saw of regrinding, so I managed to get a new item.
This review is about item#08704087.