Buy more than* S$200* and get FREE SHIPPING

  • Felt Disk
  • Felt Disk
  • Felt Disk
  • Felt Disk
  • Felt Disk

Felt Disk CHF02

4.36 (11)
Item.#
08704132
Mfr.#
CHF02
Package Qty.
1Sheet
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Diameter (phi mm)
100
Caution
Please use abrasives
Maximum Rotation Speed (min-1[r. p.m])
12000
Type
Soft
Specification
Inside a caramel case
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.36
11 Customer Reviews
The reviews are automatic translation.
Buffing of a motorcycle
5
From Japan
On 2017-05-24 14:57:19
It is felt buff which is always used but easy to use.
This review is about item#08704132.
Polishing
5
From Japan
On 2015-10-26 19:25:49
It is easy to use
This review is about item#08704132.
Polishing of motorcycle parts
3
From Japan
On 2015-05-19 09:25:07
At first I was using it without problems but it seemed to be injured by pulverizing for about 10 minutes in total use time. Is it a matter of a product or my own problem? . Since I felt like it could be broken if I put my strength on it I would like to make sure that I will not bear the burden from next time.
This review is about item#08704141.
Buffing
5
From Japan
On 2015-04-05 19:16:36
I do have pretty good, but I wonder if I'm a bit scared of fine scratches?
This review is about item#08704132.
Shine operation
5
From Japan
On 2014-08-31 17:16:04
Cost performance is excellent.
This review is about item#08704132.
Mirror finish of aluminum
5
From Japan
On 2014-08-25 19:10:01
Cospa is also well, I am satisfied. I was worried that I could not turn because there was a pointed part, but it was okay if I polished well with waterproof paper on my own.
This review is about item#08704132.
Mirror surface polishing of large parts bike aluminum parts
5
From Japan
On 2014-07-05 01:00:39
Until now it was hand polished with Piccard and blue bars etc, but this time I purchased it for rotating buff polishing with a disc grinder. Since it is thing with the # 800 class number by count, it uses lightly pressing so as not to enter the scratch pattern, but there is no problem.
This review is about item#08704132.
Polishing of stainless steel
5
From Japan
On 2013-10-22 17:24:51
I am satisfied because I could use it normally.
This review is about item#08704132.
Buffing
4
From Japan
On 2011-02-14 12:59:05
The felt disc MonotaRO feels blurred due to poor accuracy. I was injured several times by pulverizing several times. If it is 100 yen difference, the decrease of felt is also small, and it can be used almost until the end, this product is recommended.
This review is about item#08704132.
I buff the car parts related aluminum parts with this felt. I think that felt of Yanase is cheap if it can buy at this price. There is a place selling the same goods at a certain home center for about 1,000 yen. Consumables should be obtained as cheaply as possible.
4
From Japan
On 2010-09-27 22:12:24
When caught in Bali, it turns up and becomes unusable state while saying "Ah". For those who had done some work on the ground, it would be better for the felt to last longer as well .... I think. But is this "domestic product"?
This review is about item#08704132.