Buy more than* S$200* and get FREE SHIPPING

  • Yunlong black
  • Yunlong black
  • Yunlong black

Yunlong black CNB02

4.33 (9)
Item.#
08704157
Mfr.#
CNB02
Package Qty.
1Sheet
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Paint peeling, rust taking, etc.
Hole Diameter (phi mm)
15
Thickness (mm)
14
Specification
With caramel case
Outer Diameter (phi mm)
100
Type
Soft
TRUSCO Part Number
326-2600
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Used for rust removal on painted surface
5
From Japan
On 2017-07-13 18:34:07
We will polish more powerfully than looks. Working comfortably brushing work was completed.
This review is about item#8704157.
Rust removal before painting
5
From Japan
On 2017-05-26 21:12:52
Work efficiently without clogging and enough for COSPA. I think that it is better to buy this one rather than buying two cheap goods because there is so much durability.
This review is about item#8704157.
Rust removal before painting work
5
From Japan
On 2017-01-05 15:39:19
It was light and easy to use and it was saved. I also would like to purchase it as a spare.
This review is about item#8704157.
Painting of dump truck bed
5
From Japan
On 2015-12-20 06:40:12
Was the original painted with the paint from the home center? The paint film was soft and easy to clog, but if this is crispy polished
This review is about item#08704157.
Rust removal of painting and roofing
5
From Japan
On 2015-11-24 10:08:33
It was extremely durable in terms of price, and it was possible to polish to a wide range. I tried many other items, I like it the most and I'm repeating it now
Paint dropping
5
From Japan
On 2015-10-18 07:07:14
I also tried using it on the iron plate of grilled meat but this is recommended. Rust and scorch will fall with just good feeling Things that can not be removed by scrubbing after barbecue will fall cleanly
This review is about item#08704157.
I tried to use it to remove the black skin.
1
From Japan
On 2014-08-08 20:57:13
Work may have been inappropriate, but it was ineffective. I'm sorry.
This review is about item#08704157.
Rust removal and paint peeling of automobile
4
From Japan
On 2014-05-22 13:30:44
Although there is no dissatisfaction with the function, since life is short, I want you to lower the price.
This review is about item#08704157.
Polishing of stainless steel
4
From Japan
On 2012-05-04 10:16:28
About 45 m 2 could be polished with 1 Union Black, but because the outer diameter is as small as 100 mm, work efficiency does not rise as expected. At least, if there is 180 mm, I'd like to adopt the whole process with high efficiency (there is a similar abrasive in the same manufacturer).
This review is about item#08704157.