Buy more than* S$200* and get FREE SHIPPING

  • Gun burr disk

Gun burr disk 120xF

4.00 (1)
Item.#
08726137
Mfr.#
120xF
Package Qty.
1Box(25Sheet)
Ship pack of
1
76.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please use with disk holder #914A and #914E.
Size
(Outside-diameter x inside diameter) 100 mm x 15 mm
Abrasive Grain
Aluminium oxide (buildup of abrasive grains)
Maximum Rotation Speed (min-1[r. p.m])
13000
Grain Size
120
Application
For taking off things like rust, paint, and foreign particles
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Surface treatment polishing of SS 400
4
From Japan
On 2014-01-16 23:26:27
The end face is somewhat better than Darrel for belt polishing.
This review is about item#08726137.