Buy more than* S$200* and get FREE SHIPPING

  • PS paper PN type
  • PS paper PN type
  • PS paper PN type
  • PS paper PN type

PS paper PN type PNAD-80

3.00 (3)
Item.#
08726216
Mfr.#
PNAD-80
Package Qty.
1Box(100Sheet)
Ship pack of
1
72.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Case Color
Orange
Outer Diameter (phi mm)
125
Weight (g)
8
TRUSCO Part Number
322-6247
Abrasive Grain
AA
Base Material
Cwt
Grain Size
#80
Purpose
Vehicle maintenance polishing work. For painting buildings, and polishing of interior constructionPaint polishing of various types of vehicle.Variety of grinding work in carpentry and furniture makers.Metal baking paint polishing work.FRP POLISHING WORK., Vehicle maintenance polishing work. For painting buildings, and polishing of interior constructionPaint polishing of various types of vehicle.Variety of grinding work in carpentry and furniture makers.Metal baking paint polishing work.FRP POLISHING WORK., Vehicle maintenance polishing work. For painting buildings, and polishing of interior constructionPaint polishing of various types of vehicle.Variety of grinding work in carpentry and furniture makers.Metal baking paint polishing work.FRP POLISHING WORK., Vehicle maintenance polishing work. For painting buildings, and polishing of interior constructionPaint polishing of various types of vehicle.Variety of grinding work in carpentry and furniture makers.Metal baking paint polishing work.FRP POLISHING WORK.
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Finish welded joint
3
From Japan
On 2016-04-18 16:21:19
I always use it, but this time I felt more rough than usual. I have become more shinier than usual, but is the product uneven?
This review is about item#08726191.
Soldering / deburring etc.
2
From Japan
On 2015-06-01 21:09:01
We used a grain size of 60, but weak adhesion. Also, as soon as you have the heat during use the bonded parts will solidify into beads. Because it is easy to hold heat for rough grain size, I want you to be stronger to heat a little more.
FRP and Polypate grinding
4
From Japan
On 2010-12-22 20:52:13
The underlying paper is solid and hard to tear. Because this was the only double action paper of No. 40.
This review is about item#08726191.