Buy more than* S$200* and get FREE SHIPPING

  • PS paper PR type
  • PS paper PR type
  • PS paper PR type
  • PS paper PR type

PS paper PR type PRAD-120

4.67 (3)
Item.#
08726234
Mfr.#
PRAD-120
Package Qty.
1Box(100Sheet)
Ship pack of
1
57.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Vehicle maintenance polishing work. For painting buildings, and polishing of interior constructionPaint polishing of various types of vehicle.Variety of grinding work in carpentry and furniture makers.Metal baking paint polishing work.FRP POLISHING WORK.
Abrasive Grain
AA
Base Material
Cwt
Grain Size
#120
Case Color
Blue
Outer Diameter (phi mm)
125
Weight (g)
6
TRUSCO Part Number
322-6255
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Pre-treatment for painting, used for rust removal
4
From Japan
On 2014-11-13 13:26:41
It is convenient to use easily.
This review is about item#08726234.
PPS paper PR type
5
From Japan
On 2014-04-15 15:07:56
I find it useful in work under sheet metal.
This review is about item#08726234.
Surfboard polishing
5
From Japan
On 2013-09-20 13:21:20
It is convenient to use, it is useful, if the price is cheaper a little more, it is still better.
This review is about item#08726261.