Buy more than* S$200* and get FREE SHIPPING

  • HIGH PITCH PAPER HN TYPE
  • HIGH PITCH PAPER HN TYPE
  • HIGH PITCH PAPER HN TYPE
  • HIGH PITCH PAPER HN TYPE

HIGH PITCH PAPER HN TYPE HNJD-60

4.00 (7)
Item.#
08726304
Mfr.#
HNJD-60
Package Qty.
1Box(50Sheet)
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Car refinishing sanding work.Coating film polishing of various types of vehicles.Metal baking paint polishing work.For painting buildings, and polishing of interior constructionVariety of grinding work in carpentry and furniture making
Outer Diameter (phi mm)
125
Grain Size
#60
Base Material
Cwt
Case Color
Green
Abrasive Material
A
TRUSCO Part Number
322-5704
Weight (g)
14
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Automotive painting
3
From Japan
On 2017-11-17 22:21:22
I think that it is better to have compared with other manufacturers, so I will purchase again.
This review is about item#8726365.
Iron polishing
5
From Japan
On 2016-03-17 15:09:08
Easy to use and easy to use
This review is about item#08726313.
To automobile sheet metal
4
From Japan
On 2015-10-12 21:05:11
I do not think so specially.
This review is about item#08726331.
Peeling of coating film
5
From Japan
On 2015-04-07 09:18:35
I am very satisfied. I am planning to make a continuous purchase.
This review is about item#08726313.
Car sheet metal
5
From Japan
On 2014-03-07 11:49:38
no problem. I bought it at a paint shop but it was cheap so buy it here.
This review is about item#08726331.
Finish the weld beat with Thunder, and finish the final at No. 120
5
From Japan
On 2013-11-28 13:14:29
I am very satisfied when using it
This review is about item#08726331.
FRP bottom painted undercoating
1
From Japan
On 2011-06-10 13:29:02
Although there is no problem for usual use on the side of the abrasive material, adhesion strength on the magic side is not good. I installed it with three models, but none of the magic side's attachment power has gone before the paper's lifetime. Please increase the thickness a little more or consider the material. It seems that the durability of the abrasive is so abundant that I think that this is a little wasteful.
This review is about item#08726295.