Buy more than* S$200* and get FREE SHIPPING

  • Flexible diamond hand wraps S
  • Flexible diamond hand wraps S
  • Flexible diamond hand wraps S

Flexible diamond hand wraps S 6200J S M21-250

5.00 (1)
Item.#
08726426
Mfr.#
6200J S M21-250
Package Qty.
1PC
Ship pack of
1
93.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Purpose
Beveling, surface finishing, thermal spraying, wrikle pressing, and scratch repairing of stone, glass, and ceramics., Beveling, surface finishing, thermal spraying, wrikle pressing, and scratch repairing of stone, glass, and ceramics.
Type
metal electrode position, Metal electrodeposition
Grain Size
#60, #60
Grinding Stone Size (mm)
90x55, 90x55
Color
green, Green
TRUSCO Part Number
220-7605, 220-7605
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for finishing craftworks.
5
From Japan
On 2011-06-29 11:38:34
I was deeply impressed because it was well finished to be scraped off quickly.
This review is about item#08726462.