Buy more than* S$200* and get FREE SHIPPING

  • Flexible diamond hand wraps S
  • Flexible diamond hand wraps S
  • Flexible diamond hand wraps S

Flexible diamond hand wraps S 6200J S M18-40

5.00 (1)
Item.#
08726453
Mfr.#
6200J S M18-40
Package Qty.
1PC
Ship pack of
1
75.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Beveling, surface finishing, thermal spraying, wrikle pressing, and scratch repairing of stone, glass, and ceramics., Beveling, surface finishing, thermal spraying, wrikle pressing, and scratch repairing of stone, glass, and ceramics.
Type
metal electrode position, Metal electrodeposition
Grain Size
#400, #400
Grinding Stone Size (mm)
90x55, 90x55
Color
yellow, Yellow
TRUSCO Part Number
220-7630, 220-7630
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for finishing craftworks.
5
From Japan
On 2011-06-29 11:38:34
I was deeply impressed because it was well finished to be scraped off quickly.
This review is about item#08726462.