Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Flexible diamond hand wraps S
  • Flexible diamond hand wraps S
  • Flexible diamond hand wraps S

Flexible diamond hand wraps S 6200J S M18-20

5.00 (1)
Item.#
08726462
Mfr.#
6200J S M18-20
Package Qty.
1PC
Ship pack of
1
75.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Beveling, surface finishing, thermal spraying, wrikle pressing, and scratch repairing of stone, glass, and ceramics., Beveling, surface finishing, thermal spraying, wrikle pressing, and scratch repairing of stone, glass, and ceramics.
Type
metal electrode position, Metal electrodeposition
Color
white, White
TRUSCO Part Number
220-7648, 220-7648
Grinding Stone Size (mm)
90x55, 90x55
Abrasive Material
Diamond
Grain Size
#800, #800
Weight (g)
200, 200
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for finishing craftworks.
5
From Japan
On 2011-06-29 11:38:34
I was deeply impressed because it was well finished to be scraped off quickly.
This review is about item#08726462.